Apply to be a TradeMaster!
Main product image of Heart 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom

Heart 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light

SKU:
P5131-09
Rating:
(0)
Q&A:
(0)
Heart 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom
$79.90 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

One-light Brushed Nickel mini-pendant with etched glass shade.
  • The mini-pendant from the Heart Collection is ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Perfect for new traditional and transitional style settings
  • White etched glass shade is suspended from a brushed nickel cap for a sleek line
  • Includes 42" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 5.8125" x 5.8125" x 6"
  • Uses one medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Wattage:

100

Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Color:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy