Apply to be a TradeMaster!
Main product image of Alexa 1 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom

Alexa 1 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Mini-Pendant Light

SKU:
P5147-09
Rating:
(0)
Q&A:
(0)
Alexa 1 Light Brushed Nickel Etched Linen w/ Clear Edge Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
One-light mini-pendant with white linen finished glass is complemented with a crisp, clear edge accent strip. This collection offers the best of traditional and modern highlight with a Brushed Nickel finish.
  • The mini-pendant from the Alexa Collection are Ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Perfect for modern and transitional style settings
  • Handsome brushed nickel finish
  • Etched Umber linen glass with a crisp, clear edge accent strip
  • Measures: 5.125" x 5.125" x 7.75"
  • Uses one medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Wattage:

100

Color:

Brushed Nickel

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy