Apply to be a TradeMaster!
Main product image of Modern Pendant 1 Light Brushed Nickel Clear And Etched Glass Mini-Pendant Light
Magnifying glass
Hover image to zoom

Modern Pendant 1 Light Brushed Nickel Clear And Etched Glass Mini-Pendant Light

SKU:
P5158-09
Rating:
(0)
Q&A:
(0)
Modern Pendant 1 Light Brushed Nickel Clear And Etched Glass Mini-Pendant Light
Magnifying glass
Hover image to zoom
$118.66 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
The one-light stem hung mini-pendant feature clear and etched glass shade suspended off the brushed nickel center with cylindrical pins.
  • One-light stem hung mini-pendant
  • Clear and etched glass shade
  • Brushed nickel finish
  • Includes two 6", one 12", one 15" stems
  • 90 degree swivel.

Specs

–
Wattage:

100

Color:

Brushed Nickel

Lamp Type:

A19

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy