Apply to be a TradeMaster!
Main product image of Wisten 1 Light Brushed Nickel Etched Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom

Wisten 1 Light Brushed Nickel Etched Glass Modern Mini-Pendant Light

SKU:
P5167-09
Rating:
(0)
Q&A:
(0)
Wisten 1 Light Brushed Nickel Etched Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom
$131.30 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

–
The Wisten Collection features sweeping arcs framing elegant, tapered glass shades. Cool and modern with a casual flair, Wisten provides a signature look to any room. Universal style for use with fans that accept an accessory light. One-light mini-pendant with elegant arm and etched glass. Incorporates a minimalist design style and represents a shift" trends to highlight a less complicated, clean design.
  • Sweeping arms framing elegant, tapered glass shades
  • Wisten's sleek styling is perfect for modern and transitional style settings
  • Elongated etched tulip shaped glass with" a brushed nickel finish
  • Includes two 6", one 12" and two 15" stems for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 3.875" x 3.875" x 9.75"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Wattage:

100

Energy Star Rated:

No

Warranty:

1 Year

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy