Apply to be a TradeMaster!
Main product image of Replay 1 Light Brushed Nickel Etched White Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom

Replay 1 Light Brushed Nickel Etched White Glass Modern Mini-Pendant Light

SKU:
P5170-09
Rating:
(0)
Q&A:
(0)
Replay 1 Light Brushed Nickel Etched White Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 6 Mon, Aug 24
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

One-light mini-pendant from the Replay Collection, features a linear form that provides a pleasingly elegant accent to your home. A sleek, metallic finish is complemented by white glass diffusers for a clean, modern silhouette. Brushed Nickel finish.
  • Smooth forms and linear details
  • Pleasingly elegant frame
  • Simplified modern look
  • Etched glass shade
  • Brushed Nickel finish.

Specs

Wattage:

100

Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Color:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy