Apply to be a TradeMaster!
Main product image of Replay 1 Light Polished Nickel Etched White Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom

Replay 1 Light Polished Nickel Etched White Glass Modern Mini-Pendant Light

SKU:
P5170-104
Rating:
(0)
Q&A:
(0)
Replay 1 Light Polished Nickel Etched White Glass Modern Mini-Pendant Light
Magnifying glass
Hover image to zoom
$84.99 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Polished Nickel

Description

–
One-light mini-pendant from the Replay Collection, feature smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Polished Nickel finish.
  • The mini-pendant from the Replay Collection is ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Its sleek styling is perfect for modern and transitional style settings
  • Elegant frame and linear detailing provides a contemporary complement to casual interiors popular" today's homes
  • Simple etched glass shades with painted white inside pairs with a polished nickel finish
  • Includes one 6", four 12" stems and 6 Links of chain for a variety of mounting types and sloped ceiling
  • Measures: 3.875" x 3.875" x 6.0625"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Wattage:

100

Color:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy