Apply to be a TradeMaster!
Main product image of 2 Light Adjustable Swivel Flood Light
Magnifying glass
Hover image to zoom

2 Light Adjustable Swivel Flood Light

SKU:
P5203-20
Rating:
(0)
Q&A:
(0)
2 Light Adjustable Swivel Flood Light
Magnifying glass
Hover image to zoom
$119.96 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Antique Bronze
Product Highlight: Wattage
150 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
Outdoor adjustable two-headed swivel floodlight" a painted Antique Bronze finish and solid Aluminum construction.
  • Antique Bronze finish
  • Wall mounted, adjustable swivel designed for outdoor use
  • Companion fixtures available.

Specs

–
Energy Star Rated:

No

Color:

Antique Bronze

Lamp Type:

PAR-38

Wattage:

150

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy