Apply to be a TradeMaster!
Main product image of 2 Light Adjustable Swivel Flood Light
Magnifying glass
Hover image to zoom

2 Light Adjustable Swivel Flood Light

SKU:
P5203-31
Rating:
(0)
Q&A:
(0)
2 Light Adjustable Swivel Flood Light
Magnifying glass
Hover image to zoom
$121.64 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Black
Product Highlight: Wattage
150 Watts

Description

–

Outdoor adjustable two-headed swivel floodlight" a painted Black finish and solid Aluminum construction. The swivel lights can be adjusted to where you need them most and mounts easily to exterior walls. UL Listed for wet locations so it is ideal for garages, patios and walkways where you need adjustable lighting. This medium based fixture can take a bulb up to 150w (PAR 38 recommended) for a total of 300w light output.

  • Ideal for security lighting" poorly lit areas, walkways, garages, backyards and entryways
  • Sturdy, weather and rust resistant aluminum housing
  • Black powder-coated finish
  • Perfect for wall-mount or eave-mount applications
  • Heavy Duty: Wet rated and cULus listed, safe and durable for year-round weather conditions
  • The Two Light Adjustable Swivel Flood Light heads will need 2 PAR38 Medium base light bulbs 150W each (Not Included)
  • Includes mounting hardware for quick and simple installation
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

PAR-38

Color:

Black

Wattage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy