Apply to be a TradeMaster!
Main product image of Chronicle 1 Light Antique Bronze Clear Seeded White Opal Glass Coastal Mini-Pendant Light
Magnifying glass
Hover image to zoom

Chronicle 1 Light Antique Bronze Clear Seeded White Opal Glass Coastal Mini-Pendant Light

SKU:
P5309-20
Rating:
(0)
Q&A:
(0)
Chronicle 1 Light Antique Bronze Clear Seeded White Opal Glass Coastal Mini-Pendant Light
Magnifying glass
Hover image to zoom
$175.10 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Antique Bronze
Product Highlight: Energy Star Rated
No

Description

–
Chronicle one-light mini-pendants add visual interest and are ideal for commercial-style home kitchens or vintage dining areas. A metal trim accent ring adds a finishing touch the spherical glass globe. Clear seeded glass with an Antique Bronze frame.
  • The pendant light from the Chronicle Collection is Ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Ideal for Coastal, Craftsman, Vintage Electric, or industrial interiors
  • Metal trim accent ring adds a finishing touch the spherical glass globe with a clear seeded glass finished" an antique bronze frame
  • Includes one 6", four 12" stems and 6 Links of chain for a variety of mounting types and sloped ceiling
  • Measures: 8" x 8" x 9"
  • Uses one medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

100

Lamp Type:

A19

Warranty:

1 Year

Color:

Antique Bronze

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy