Apply to be a TradeMaster!
Main product image of Penn 1 Light Natural Brass Clear Glass Farmhouse Pendant Light
Magnifying glass
Hover image to zoom

Penn 1 Light Natural Brass Clear Glass Farmhouse Pendant Light

SKU:
P5328-137
Rating:
(0)
Q&A:
(0)
Penn 1 Light Natural Brass Clear Glass Farmhouse Pendant Light
Magnifying glass
Hover image to zoom
$191.09 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Natural Brass
Product Highlight: Energy Star Rated
No

Description

–
The one-light pendant" the Penn Collection is a modern take on vintage electric design, perfect for a wide variety of styles including transitional, farmhouse and coastal. The clear glass globe is accented by the golden natural brass accents. These light fixtures are perfect choice for task lighting over countertops, tables, kitchen islands or bathroom sinsk. Pendant light fixtures are extremely popular as task lights" different working areas and make the area more attractive. They can be hung" multiples, trios, a pair, or hang solely by themselves.
  • Ideal for any kitchen island, dining room, kitchen, breakfast nook, entryways, bathroomsor bedroom
  • Perfect for farmhouse, global, vintage electric and coastal style settings
  • A distinctive clear round classic glass globe is accented by a striking golden natural brass cap
  • Fixture is 12-in diameter and 15-in height, maximum installation length 81-in
  • Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (60w max - LED/CFL/incandescent), clear bulbs recommended
  • Include one 6", four 12" stems and 8" of chain for a variety of ceiling heights
  • Can be displayed singularly or" groupings of two or more" a variety of spaces
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware

Specs

–
Wattage:

100

Warranty:

1 Year

Color:

Natural Brass

Lamp Type:

A19

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy