Apply to be a TradeMaster!
Main product image of Staunton 1 Light Brushed Nickel Clear Glass Global Pendant Light
Magnifying glass
Hover image to zoom

Staunton 1 Light Brushed Nickel Clear Glass Global Pendant Light

SKU:
P5334-09
Rating:
(0)
Q&A:
(0)
Staunton 1 Light Brushed Nickel Clear Glass Global Pendant Light
Magnifying glass
Hover image to zoom
$189.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No

Description

–
Inspired by the stacked modern elements of items found" Parisian boutiques, Staunton's chess piece globe silhouette offers a signature focal point. A hint of Brushed Nickel peeks through the clear glass. The multiple shapes and glass options offers the ability to mix and match for customized look.
  • The pendant light from the Staunton Collection is Ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Inspired by the stacked modern elements of items found" Parisian boutiques, this fixture is ideal" global, coastal, farmhouse and transitional interiors
  • Chess piece silhouette" clear glass with a hint of brushed nickel accents offers a signature focal point
  • Features a vintage, woven 112" cloth cord for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 8.5" x 8.5" x 12.75"
  • Uses 1 A19 style bulbs 75 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

75

Lamp Type:

A19

Warranty:

1 Year

Color:

Brushed Nickel

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy