Apply to be a TradeMaster!
Main product image of Gibbes Street 3 Light Post Lantern
Magnifying glass
Hover image to zoom

Gibbes Street 3 Light Post Lantern

SKU:
P540004-020
Rating:
(0)
Q&A:
(0)
Gibbes Street 3 Light Post Lantern
Magnifying glass
Hover image to zoom
$399.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
60 Watts
Product Highlight: Color
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

Elongated frames capture the romantic charm of vintage gas lanterns. Inspired by a stroll down a Charlestonian street bearing the same name, the Gibbes Street collection's three-light post lantern features clear beveled glass and an Antique Bronze finish. Wall and hanging lanterns complete the family.
  • Antique Bronze finish
  • Elongated frame
  • Captures the romantic charm of a vintage gas lantern
  • Clear beveled glass
  • Fits 3" post (order separately).

Specs

Lamp Type:

B10

Wattage:

60

Color:

Antique Bronze

Warranty:

1 Year

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy