Apply to be a TradeMaster!
Main product image of Gibbes Street 3 Light Post Lantern
Magnifying glass
Hover image to zoom

Gibbes Street 3 Light Post Lantern

SKU:
P540004-031
Rating:
(0)
Q&A:
(0)
Gibbes Street 3 Light Post Lantern
Magnifying glass
Hover image to zoom
$399.99 each
Out of Stock
Out of Stock
Get it Wed, Jul 22 - Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black
Product Highlight: Warranty
1 Year Warranty

Description

Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this post lantern. This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family. A traditional lantern frame with a beautiful black finish houses the light bases" this timeless design.

  • This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family
  • A traditional lantern frame with a beautiful black finish houses the light bases" this timeless design
  • Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this post lantern
  • Ideal for any outdoor space" need of illumination
  • Perfect for any transitional or new traditional setting
  • Measures 9-1/2" width by 26-7/8" height
  • Uses three candelabra base bulbs that are sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Post mounted, fits standard 3" post (sold separately)
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

Wattage:

60

Energy Star Rated:

No

Color:

Textured Black

Warranty:

1 Year

Lamp Type:

B10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy