Apply to be a TradeMaster!
Main product image of Padgett 1 Light Transitional Textured Black Clear Seeded Glass Outdoor Post Light
Magnifying glass
Hover image to zoom

Padgett 1 Light Transitional Textured Black Clear Seeded Glass Outdoor Post Light

SKU:
P540093-031
Rating:
(0)
Q&A:
(0)
Padgett 1 Light Transitional Textured Black Clear Seeded Glass Outdoor Post Light
Magnifying glass
Hover image to zoom
$179.99 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No

Description

Feature a clean, tapered form reminiscent of traditional coach lanterns with a traditional outdoor post light from the Padgett Collection. The angular finial coated" a handsome textured black finish adds a contemporary flair to the classic design. Clear seeded glass adds a touch of extra visual texture. Fits 3" post (sold separately).
  • The Padgett post light is the perfect light fixture choice for a lawn, driveway, sidewalk, or outdoor living space
  • Ideal for transitional, traditional, and rustic style settings
  • Textured black finish adds contemporary flair to the classic coach lantern design
  • Light glows through the clear seeded glass that adds extra rustic aesthetic
  • Constructed from cast aluminum to ensure a long product lifespan
  • fits 3" post (sold separately)
  • Uses 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 8" width x 18.5" height
  • Certifications: cCSAus Wet Location Listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside or inside for a trend-setting look
  • Includes all mounting hardware and installation instructions for quick and easy installation
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

Warranty:

1 Year

Wattage:

100

Color:

Textured Black

Energy Star Rated:

No

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy