Apply to be a TradeMaster!
Main product image of Westport 1 Light Small Post Lantern
Magnifying glass
Hover image to zoom

Westport 1 Light Small Post Lantern

SKU:
P5445-31
Rating:
(0)
Q&A:
(0)
Westport 1 Light Small Post Lantern
Magnifying glass
Hover image to zoom
$129.99 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
Add a touch of rustic appeal and classic styling with beaded detailing" the Westport collection. Clear seeded glass compliments the durable powder coat finish" die-cast aluminum frames. One-light 9" post lantern. Textured Black finish.
  • Rustic appeal with classic styling
  • Beaded detailing
  • Clear seeded glass.

Specs

–
Warranty:

1 Year

Lamp Type:

A19

Color:

Textured Black

Energy Star Rated:

No

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy