Apply to be a TradeMaster!
Main product image of Weldon 2 Light Flush Mount
Magnifying glass
Hover image to zoom

Weldon 2 Light Flush Mount

SKU:
P550042-031
Rating:
(0)
Q&A:
(0)
Weldon 2 Light Flush Mount
Magnifying glass
Hover image to zoom
$109.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
60 Watts

Description

–

Featuring nautical influences, Weldon delivers a two-light flush mount ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof Black.

  • Weldon's nautical influences conjure a seaside vibe - no water needed
  • Clear seeded-glass shade resemble ship's lights
  • The flush mount is best suited for porches, breezeways, mudrooms and utility areas, or even a rec room or boy's bedroom
  • Perfectly suited for Farmhouse and Transitional styles
  • Deep Black finish
  • Measures 10-3/4" diameter x 4-1/2" Height
  • Uses two 60-watt max. medium base bulb or LED equivalent (sold separately)
  • CSA Safety listed for use" damp locations
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available


Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Color:

Textured Black

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy