Apply to be a TradeMaster!
Main product image of Swansea 4 Light 6" Matte Black Transitional Outdoor Chandelier w/ Clear Glass Shades
Magnifying glass
Hover image to zoom

Swansea 4 Light 6" Matte Black Transitional Outdoor Chandelier w/ Clear Glass Shades

SKU:
P550129-31M
Rating:
(0)
Q&A:
(0)
Swansea 4 Light 6" Matte Black Transitional Outdoor Chandelier w/ Clear Glass Shades
Magnifying glass
Hover image to zoom
$499.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts

Description

–
The Swansea outdoor living island chandelier is distinguished by The Swansea outdoor collection is distinguished by strong geometric lines finished" modern black to create an open, minimalist frame. Crisp, clear glass shades enclose elegant lights, protecting them from the elements. to create an open, minimalist frame. A arched top gives the airy frame added dimension. Four crisp, clear glass shades direct the light downward onto the surface below. The shades are closed on top to protect the elegant lights from the elements. The openness of the design delivers unobstructed layers of soft illumination to brighten outdoor spaces.
  • An airy frame and clear glass shades deliver unobstructed layers of light to outdoor rooms
  • Strong geometric lines and an open cage frame create the ideal light for transitional and farmhouse settings
  • A classic matte black finish showcases the clean lines of the fixture's frame
  • The arched top of the frame adds a graceful dimension to the design
  • Crisp, clear glass shades are closed on top to protect the elegant candelabra lights from the elements
  • Measures 36" L x 10.87" W. x 11" H
  • Uses (4) 60-Watt maximum medium base bulbs, or LED equivalent, that are sold separately. Dimmable when used" conjunction with dimmable bulbs
  • Certifications: cETLus Damp Location listed, fixture can be used" covered outdoor areas
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation

Specs

–
Color:

Matte Black

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy