Apply to be a TradeMaster!
Main product image of Verdae 1 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom

Verdae 1 Light Medium Wall-Lantern

SKU:
P560015-020
Rating:
(0)
Q&A:
(0)
Verdae 1 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom
$273.17 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
The one-light medium wall lantern" the Verdae collection offers traditional styling for a variety of exteriors. Classic and formal clear seeded glass complements an Antique Bronze finish. Open bottom design allows easy access to replace lamps. Antique Bronze finish.
  • Antique Bronze finish
  • Traditional style
  • Classic and formal clear seeded glass
  • Open bottom design for easy relamping.

Specs

–
Wattage:

100

Color:

Antique Bronze

Lamp Type:

A19

Warranty:

1 Year

Energy Star Rated:

No

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy