Apply to be a TradeMaster!
Main product image of Gibbes Street 2 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom

Gibbes Street 2 Light Medium Wall-Lantern

SKU:
P560022-020
Rating:
(0)
Q&A:
(0)
Gibbes Street 2 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Antique Bronze

Description

–

"Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern from the Gibbes Street Collection. This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family. A traditional lantern frame with a beautiful antique bronze finish houses the light bases" this timeless design.

  • Inspired by a stroll down a Charlestonian street bearing the same name, the two-light wall lantern elongated frame captures the romantic charm of vintage gas lanterns
  • A traditional lantern frame with a beautiful Antique Bronze finish with clear beveled glass that encompasses the light bases" this timeless design
  • Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern
  • Perfect light fixture for a porch, patio, deck, outdoor living space, or entry
  • Perfect for any transitional or new traditional setting
  • Constructed from cast aluminum to ensure a long product lifespan
  • Measures 7" width by 21-3/4" height. Extends 8-3/4" from wall
  • Uses two candelabra base bulbs that are sold separately (60w max - LED or incandescent)
  • Certifications: cCSAus Wet Location Listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside or inside for a trend-setting look
  • Includes installation instructions and mounting hardware.

Specs

–
Wattage:

60

Energy Star Rated:

No

Lamp Type:

B10

Warranty:

1 Year

Color:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy