Apply to be a TradeMaster!
Main product image of Gibbes Street 2 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

Gibbes Street 2 Light Medium Wall Lantern

SKU:
P560022-031
Rating:
(0)
Q&A:
(0)
Gibbes Street 2 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
$219.99 each
In Stock
In Stock
Get 33 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern. This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family. A traditional lantern frame with a beautiful black finish houses the light bases" this timeless design.
  • This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family
  • A traditional lantern frame with a beautiful black finish houses the light bases" this timeless design
  • Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern
  • Ideal for any foyer, bedroom, entryway, porch, or patio
  • Perfect for any transitional or new traditional setting
  • Measures 7" width by 21-3/4" height
  • Uses two candelabra base bulbs that are sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

–
Warranty:

1 Year

Lamp Type:

B10

Color:

Textured Black

Wattage:

60

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy