Apply to be a TradeMaster!
Main product image of Creighton 1 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom

Creighton 1 Light Medium Wall-Lantern

SKU:
P560032-031
Rating:
(0)
Q&A:
(0)
Creighton 1 Light Medium Wall-Lantern
Magnifying glass
Hover image to zoom
$267.83 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
A cottage-inspired outdoor medium wall lantern with a tapered cage. Creighton features clear water glass clear and Black finish. The frame's linear details are riveted to enhance mechanical detailing of the fixture. Wall, post and hanging lantern options available. Black finish.
  • Black finish
  • Cottage-inspired outdoor lantern
  • Features a tapered cage design
  • Clear water glass panels
  • Linear details enhance mechanical detailing of fixture.

Specs

–
Energy Star Rated:

No

Color:

Textured Black

Lamp Type:

A19

Warranty:

1 Year

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy