Apply to be a TradeMaster!
Main product image of Z-1060 1 Light LED Wall Lantern
Magnifying glass
Hover image to zoom

Z-1060 1 Light LED Wall Lantern

SKU:
P560073-031-30
Rating:
(0)
Q&A:
(0)
Z-1060 1 Light LED Wall Lantern
Magnifying glass
Hover image to zoom
$119.49 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Textured Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
9 Watts

Description

–
Z-1060 presents a functional design with a modern sensibility. Architectural style housing is die-cast for added durability. The clear seeded glass diffuser is secured without visible fasteners for an overall clean appearance. LED source delivers both energy efficiency and maintenance-free operation. Black finish.
  • One light LED wall lantern
  • One 9W LED module
  • Features 3000K and warm white color, 90 CRI
  • 624 lumens, 66 lumens per watt (source)
  • A functional design with a modern sensibility
  • Architectural style housing is die-cast for added durability
  • The glass diffuser is secured without visible fasteners for an overall clean appearance
  • LED source delivers both energy efficiency and maintenance-free operation
  • Textured Black finish with clear seeded glass
  • ENERGY STAR certified.

Specs

–
Color:

Textured Black

Lamp Type:

Module

Warranty:

5 Year

Energy Star Rated:

Yes

Wattage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy