Apply to be a TradeMaster!
Main product image of Weldon 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

Weldon 1 Light Medium Wall Lantern

SKU:
P560120-031
Rating:
(0)
Q&A:
(0)
Weldon 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–

Featuring nautical influences, Weldon delivers a medium wall lantern ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof Black.

  • Weldon's nautical influences conjure a seaside vibe - no water needed
  • Clear seeded-glass shade resemble ship's lights
  • The medium wall lantern can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Perfectly suited for Farmhouse and Transitional styles
  • Deep Black finish
  • Measures 8" Width x 11-7/8" Height
  • Uses one 60-watt max. medium base bulb or LED equivalent (sold separately)
  • CSA Safety listed for use" wet locations
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available

Specs

–
Warranty:

1 Year

Color:

Textured Black

Lamp Type:

A19

Wattage:

60

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy