Apply to be a TradeMaster!
Main product image of Grandbury 1 Light Small Wall Lantern w/ DURASHIELD
Magnifying glass
Hover image to zoom

Grandbury 1 Light Small Wall Lantern w/ DURASHIELD

SKU:
P560174-031
Rating:
(0)
Q&A:
(0)
Grandbury 1 Light Small Wall Lantern w/ DURASHIELD
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Textured Black
Product Highlight: Warranty
5 Year Warranty

Description

–
Partner timeless elegance with a pinch of coastal vibe with this wall lantern. A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure. The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal decor for an overall beautiful, welcoming look. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even" the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
  • The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal décor for an overall beautiful, welcoming look
  • A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure
  • Partner timeless elegance with a pinch of coastal vibe with this wall lantern
  • Ideal for any foyer, bedroom, entryway, porch, or patio" transitional, farmhouse, coastal, or vintage electric settings
  • DURASHIELD by Progress Lighting is a material that is built to last. Constructed from a composite polymer with UV protection, DURASHIELD holds up even" the harshest weather conditions. This high-performance material has a 5-year warranty and is resistant to rust, corrosion, and fading
  • Measures 5-1/2" width by 11-7/8" height
  • Uses one medium base bulbs that are sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

–
Energy Star Rated:

No

Wattage:

60

Color:

Textured Black

Warranty:

5 Year

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy