Apply to be a TradeMaster!
Main product image of Flat Glass Lantern 1 Light Wall Lantern
Magnifying glass
Hover image to zoom

Flat Glass Lantern 1 Light Wall Lantern

SKU:
P5607-31
Rating:
(0)
Q&A:
(0)
Flat Glass Lantern 1 Light Wall Lantern
Magnifying glass
Hover image to zoom
$38.75 each
In Stock
In Stock
Get 36 Mon, Aug 24
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black
Product Highlight: Wattage
100 Watts

Description

Coach lantern with clear, flat glass and black back panel.
  • Perfect for a back door, small porch, garage and outdoor living space
  • Ideal for a wide variety of interior and exterior applications
  • Clear glass is complemented by a finish" black with a traditional loop top
  • Wet location listed for use indoors or outdoors
  • Measures: 4.5625" x 6.125" x 8.625"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Warranty:

1 Year

Energy Star Rated:

No

Color:

Textured Black

Lamp Type:

A19

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy