Apply to be a TradeMaster!
Main product image of District 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

District 1 Light Medium Wall Lantern

SKU:
P5622-20
Rating:
(0)
Q&A:
(0)
District 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
$55.77 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Antique Bronze
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
The one-light medium outdoor wall lantern from the District Collection features metal shade that offers an industrial-inspired design. The versatile vintage form can be used" indoor and outdoor applications. Antique Bronze finish.
  • Elevate your home's curb appeal with the District Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for farmhouse, craftsman, vintage and modern interiors or exteriors
  • Features a metal shade and arm that offers an industrial-inspired design finished" antique bronze
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 8" x 10.25" x 8.25"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

No

Color:

Antique Bronze

Lamp Type:

A19

Wattage:

100

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy