Apply to be a TradeMaster!
Main product image of District 1 Light Farmhouse Textured Black Metal Shade Outdoor Wall Lantern
Magnifying glass
Hover image to zoom

District 1 Light Farmhouse Textured Black Metal Shade Outdoor Wall Lantern

SKU:
P5622-31
Rating:
(0)
Q&A:
(0)
District 1 Light Farmhouse Textured Black Metal Shade Outdoor Wall Lantern
Magnifying glass
Hover image to zoom
$55.77 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
The one-light 10-1/4" outdoor wall lantern light from the District Collection features an expansive textured black metal shade that fosters an industrial-inspired design. The versatile vintage form can be mounted" indoor or outdoor applications. The lantern is designed as Dark Sky Compliant as the light is directed downwards and reduces the light pollution.
  • Perfect light fixture for a porch, patio, deck, bedroom, or foyer
  • Ideal for farmhouse, urban industrial, and rustic style settings
  • Textured black metal shade offers an industrial aesthetic with generous illumination that exudes from the expansive shade that creates a vintage form
  • Constructed from steel to ensure a long product lifespan
  • The lantern is designed as Dark Sky Compliant as the light is directed downwards and reduces the light pollution
  • Uses 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 8-1/4-in. height by 8-in. length by 10-1/4-in. width
  • Certifications: cCSAus Wet Location Listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside for a trend-setting look
  • Includes all mounting hardware and installation instructions for quick and easy installation
  • Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Color:

Textured Black

Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy