Apply to be a TradeMaster!
Main product image of Hawthorne 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom

Hawthorne 1 Light Small Wall Lantern

SKU:
P5624-31
Rating:
(0)
Q&A:
(0)
Hawthorne 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom
$136.55 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black

Description

–
The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light large cast aluminum hanging lantern" a Black finish with etched seeded glass.
  • Elevate your home's curb appeal with the Hawthorne Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for craftsman, modern and transitional interiors or exteriors
  • Elongated etched seeded glass surrounded by a crisp modern black finish
  • Constructed from die-cast aluminum to ensure a long product lifespan
  • Measures: 5" x 6.5" x 9.625"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

100

Warranty:

1 Year

Energy Star Rated:

No

Color:

Textured Black

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy