Apply to be a TradeMaster!
Main product image of 3" Wall Mount Up/ Down Cylinder
Magnifying glass
Hover image to zoom

3" Wall Mount Up/ Down Cylinder

SKU:
P563001-143-30K
Rating:
(0)
Q&A:
(0)
3" Wall Mount Up/ Down Cylinder
Magnifying glass
Hover image to zoom
$80.60 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Graphite
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
12 Watts
Product Highlight: Warranty
5 Year Warranty

Description

–
Sleek, 3" LED cylindrical wall lantern with up/downlight" elegant Graphite finish. Die-cast aluminum wall brackets and heavy-duty aluminum framing. Fade and chip-resistant. UL listed for wet locations. Can be used indoor or outdoor.
  • 3" LED wall mount up/downlight cylinder
  • This sleek, contemporary cylinder is ideal for indoor or outdoor applications
  • A Graphite finish complements a variety of exteriors
  • Warm white, 3000K, color temperature, 90 CRI
  • 1766 lumens, 73 lumens per watt (delivered)
  • Die Cast Aluminum construction with durable powder coated finish
  • Dimmable to 10% brightness with many Forward Phase (Triac) and Reverse Phase (ELV) dimmers
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Specs

–
Color:

Graphite

Lamp Type:

Integrated LED

Energy Star Rated:

Yes

Wattage:

12

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy