Apply to be a TradeMaster!
Main product image of 6" Black Outdoor Wall Cylinder
Magnifying glass
Hover image to zoom

6" Black Outdoor Wall Cylinder

SKU:
P5641-31
Rating:
(0)
Q&A:
(0)
6" Black Outdoor Wall Cylinder
Magnifying glass
Hover image to zoom
$136.29 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Wattage
250 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
6" downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Black, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting" an impeccable modern accent that adds panache and sophistication to your outdoor spaces.
  • Black finish
  • Interior finish matches exterior finish
  • Ideal for a wide variety of interior and exterior applications
  • One 250w PAR-38 or 150w BR-40.

Specs

–
Color:

Black

Wattage:

250

Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

PAR-38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy