Apply to be a TradeMaster!
Main product image of 5" Black Outdoor Wall Cylinder
Magnifying glass
Hover image to zoom

5" Black Outdoor Wall Cylinder

SKU:
P5674-31
Rating:
(0)
Q&A:
(0)
5" Black Outdoor Wall Cylinder
Magnifying glass
Hover image to zoom
$92.41 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
75 Watts
Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

The Cylinder outdoor wall lantern has a clean, modular design is ideal for contemporary settings. Composed of a short opaque cylindrical shape, crisp light is cast dramatically from the top and bottom of the fixture. Coated" a textured black finish, the Cylinder wall light brings a clean style to modern and transitional architecture.
  • Cylinder wall lantern offers a modern look" outdoor settings
  • Clean, modular design is ideal for contemporary settings
  • Measures 5" x 8" x 7.25"
  • The wall light is coated" a textured black finish that accents its clean design
  • The fixture's cylindrical frame is opaque, so light is cast dramatically up and down the wall
  • Its modular construction creates an encapsulated luminaire that unites performance, cost and safety benefits
  • Uses (2) PAR-30 or BR-30 lamps (sold separately). Dimmable when used with dimmable bulbs
  • Certifications: cULus Damp Location listed, fixture can be used outdoors" covered areas and" rooms such as bathrooms or laundry rooms where water may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation

Specs

Wattage:

75

Lamp Type:

BR-30

PAR-30

Color:

Black

Warranty:

1 Year

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy