Apply to be a TradeMaster!
Main product image of 5" LED Outdoor Up/Down Cylinder
Magnifying glass
Hover image to zoom

5" LED Outdoor Up/Down Cylinder

SKU:
P5675-31/30K
Rating:
(0)
Q&A:
(0)
5" LED Outdoor Up/Down Cylinder
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17 Watts
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
5" LED up down wall cylinder - wall lantern" Black. The P5675 Series are ideal for a wide variety of interior and exterior applications including residential and commercial. The Cylinders feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results" an encapsulated luminaire that unites performance, cost and safety benefits. Specify P860045 top cover lens for use" wet locations.
  • Black finish
  • Powder coat finish
  • Die-cast aluminum construction with durable powder coated finish
  • 1,100 lumens 26 lumens/watt per module (delivered)
  • 3000K color temperature, 90+ CRI
  • Meets California Title 24 high efficacy requirements for outdoor use only
  • Dimmable to 10% with many ELV dimmers
  • Wet location listed when used with P860045 top cover lens (sold separately)

Specs

–
Wattage:

17

Color:

Black

Warranty:

5 Year

Energy Star Rated:

No

Lamp Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy