Apply to be a TradeMaster!
Main product image of 1 Light 10-1/2" Wall or Ceiling Mount Bulkhead
Magnifying glass
Hover image to zoom

1 Light 10-1/2" Wall or Ceiling Mount Bulkhead

SKU:
P5705-30
Rating:
(0)
Q&A:
(0)
1 Light 10-1/2" Wall or Ceiling Mount Bulkhead
Magnifying glass
Hover image to zoom
$77.92 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

One-Light 10-1/2" Wall or Ceiling Mount Bulkhead with cage. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.
  • Wall or ceiling mount bulkhead light for indoor or outdoor areas
  • Coastal or nautical design" a white finish
  • Polycarbonate light is UV stabilized for long lasting finish
  • Colors will not fade and parts will not corrode
  • Measures: 10.5" x 4" x 5.875"
  • Uses one medium base 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Warranty:

1 Year

Color:

White

Energy Star Rated:

No

Wattage:

60

Lamp Type:

A19

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy