Apply to be a TradeMaster!
Main product image of 5" Non-Metallic Downlight Wall Cylinder.
Magnifying glass
Hover image to zoom

5" Non-Metallic Downlight Wall Cylinder.

SKU:
P5712-31
Rating:
(0)
Q&A:
(0)
5" Non-Metallic Downlight Wall Cylinder.
Magnifying glass
Hover image to zoom
$79.90 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
75 Watts

Description

–
5" downlight non-metallic wall cylinder" a Black finish. cCSAus listed for wet locations.
  • Black finish
  • Interior or exterior use
  • Wet location listed
  • Non-corrosive components withstand salt, wind, water & sun damage
  • Ideal for coastal locations.

Specs

–
Energy Star Rated:

No

Color:

Black

Lamp Type:

BR-30

Warranty:

1 Year

Wattage:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy