Apply to be a TradeMaster!
Main product image of Brookside 1 Light Large Wall Lantern
Magnifying glass
Hover image to zoom

Brookside 1 Light Large Wall Lantern

SKU:
P5723-71
Rating:
(0)
Q&A:
(0)
Brookside 1 Light Large Wall Lantern
Magnifying glass
Hover image to zoom
$289.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gilded Iron
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is aluminum with a textured Gilded Iron finish. One-Light 12" wall lantern.
  • Inspired by vintage light fixtures found" early 20th century train stations
  • Aluminum with a textured Gilded Iron finish
  • Double arm attachment for stability.

Specs

–
Color:

Gilded Iron

Lamp Type:

A19

Warranty:

1 Year

Energy Star Rated:

No

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy