Apply to be a TradeMaster!
Main product image of Non-Metallic Incandescent 1 Light Wall Lantern
Magnifying glass
Hover image to zoom

Non-Metallic Incandescent 1 Light Wall Lantern

SKU:
P5737-31
Rating:
(0)
Q&A:
(0)
Non-Metallic Incandescent 1 Light Wall Lantern
Magnifying glass
Hover image to zoom
$86.54 each
Out of Stock
Out of Stock
Get it Wed, Jul 22 - Wed, Jul 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No

Description

Outdoor one-light non-metallic wall lantern with clear, beveled acrylic panels" a Black finish.
  • Black finish
  • Clear beveled acrylic curved panels
  • Non-metallic.

Specs

Wattage:

60

Warranty:

1 Year

Color:

Textured Black

Energy Star Rated:

No

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy