Apply to be a TradeMaster!
Main product image of 1 Light 8-1/4" Flush Mount for Indoor/Outdoor use
Magnifying glass
Hover image to zoom

1 Light 8-1/4" Flush Mount for Indoor/Outdoor use

SKU:
P5744-30
Rating:
(0)
Q&A:
(0)
1 Light 8-1/4" Flush Mount for Indoor/Outdoor use
Magnifying glass
Hover image to zoom
$33.84 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. White finish.
  • This flush mount light ideal for a carport, porch, entryway, outdoor living space, or indoor spaces
  • Scalloped edge detailing with a white acrylic diffuser
  • The polycarbonate construction is finished" white
  • Damp location listed for use indoors or outdoors
  • Measures: 8.25" x 8.25" x 4.75"
  • Uses one medium base 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

60

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy