Apply to be a TradeMaster!
Main product image of 2 Light 10-1/4" Flush Mount for Indoor/Outdoor use
Magnifying glass
Hover image to zoom

2 Light 10-1/4" Flush Mount for Indoor/Outdoor use

SKU:
P5745-30
Rating:
(0)
Q&A:
(0)
2 Light 10-1/4" Flush Mount for Indoor/Outdoor use
Magnifying glass
Hover image to zoom
$45.85 each
In Stock
In Stock
Get 24 Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

A white two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.
  • This flush mount light ideal for a carport, porch, entryway, outdoor living space, or indoor spaces
  • Scalloped edge detailing with a white acrylic diffuser
  • The polycarbonate construction is finished" white
  • Damp location listed for use indoors or outdoors
  • Measures: 10.25" x 10.25" x 5.5"
  • Uses two medium base 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Lamp Type:

A19

Color:

White

Warranty:

1 Year

Energy Star Rated:

No

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy