Apply to be a TradeMaster!
Main product image of Roman Coach 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom

Roman Coach 1 Light Small Wall Lantern

SKU:
P5773-20
Rating:
(0)
Q&A:
(0)
Roman Coach 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Antique Bronze
Product Highlight: Warranty
1 Year Warranty

Description

–
Solid one-light 5-3/4" small wall lantern" rich weathered finish is complemented by seeded glass panels - a great choice for low maintenance and years of enjoyment. Can be used with or without tail. Antique Bronze finish.
  • Antique bronze finish
  • Clear seeded glass panels
  • Rich weathered style.

Specs

–
Energy Star Rated:

No

Lamp Type:

A19

Wattage:

100

Color:

Antique Bronze

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy