Apply to be a TradeMaster!
Main product image of Cylinder 5" 1 Light Black Modern Outdoor Ceiling Light
Magnifying glass
Hover image to zoom

Cylinder 5" 1 Light Black Modern Outdoor Ceiling Light

SKU:
P5774-31
Rating:
(0)
Q&A:
(0)
Cylinder 5" 1 Light Black Modern Outdoor Ceiling Light
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
The Cylinder outdoor ceiling flush mount has a clean, modular design is ideal for contemporary settings. Composed of a short opaque cylindrical shape. Coated" a textured black finish, the Cylinder wall light brings a clean style to modern and transitional architecture.
  • Cylinder ceiling flush mount offers a modern look" outdoor settings
  • Clean, modular design is ideal for contemporary settings
  • Measures 5" x 8" x 6.75"
  • The ceiling light is coated" a textured black finish that accents its modern design
  • The fixture's cylindrical frame is opaque
  • Its modular construction creates an encapsulated luminaire that unites performance, cost and safety benefits
  • Uses (1) 75-watt medium base bulb or LED equivalent (sold separately). Dimmable when used with dimmable bulbs
  • Certifications: cULus Damp Location listed, fixture can be used" rooms such as bathrooms or laundry rooms where water may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation

Specs

–
Wattage:

75

Lamp Type:

BR-30

PAR-30

Color:

Black

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy