Apply to be a TradeMaster!
Main product image of Roman Coach 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom

Roman Coach 1 Light Small Wall Lantern

SKU:
P5777-20
Rating:
(0)
Q&A:
(0)
Roman Coach 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 13 Tomorrow, Oct 21
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Antique Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
Solid one-light 5-3/4" small wall lantern" rich weathered finish is complemented by seeded glass panels - a great choice for low maintenance and years of enjoyment. Antique Bronze finish.
  • Antique Bronze finish
  • Clear seeded glass panels
  • Rich weathered style.

Specs

–
Wattage:

100

Color:

Antique Bronze

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy