Apply to be a TradeMaster!
Main product image of Valera LED 2 Light LED Wall Lantern
Magnifying glass
Hover image to zoom

Valera LED 2 Light LED Wall Lantern

SKU:
P5806-12930K9
Rating:
(0)
Q&A:
(0)
Valera LED 2 Light LED Wall Lantern
Magnifying glass
Hover image to zoom
$249.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Color
Architectural Bronze
Product Highlight: Warranty
5 Year Warranty

Description

–
Clean lines are up front and center for these modern LED outdoor sconces. Valera features a die-cast aluminum frame and matte white, acrylic diffuser. Energy efficient LED source offers 3000K color temperature and 90+CRI output. Title 24 compliant. Two-light 9w LED wall lantern" an Architectural Bronze finish.
  • Modern LED outdoor sconce
  • Clean lines are central to design
  • Features a die-cast aluminum frame and matte white, acrylic diffuser
  • Meets California Title 24 high efficacy requirements for outdoor use only
  • Dimmable to 10% with many ELV dimmers
  • 623 lumens 69.2 lumens/watt (source)
  • 3000K color temperature, 90+ CRI
  • Wall mount - vertical only.

Specs

–
Wattage:

9

Lamp Type:

Module

Energy Star Rated:

Yes

Color:

Architectural Bronze

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy