Apply to be a TradeMaster!
Main product image of Non-Metallic Incandescent 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom

Non-Metallic Incandescent 1 Light Outdoor Wall Lantern

SKU:
P5813-31
Rating:
(0)
Q&A:
(0)
Non-Metallic Incandescent 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom
$24.72 each
In Stock
In Stock
Get 1 Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Textured Black
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

A black polycarbonate wall bracket featuring a white 6 inch acrylic globe. Adds modern flair to an outdoor space.
  • Black finish
  • Acrylic globe
  • Modern outdoor look.

Specs

Color:

Textured Black

Lamp Type:

A19

Wattage:

60

Energy Star Rated:

No

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy