Apply to be a TradeMaster!
Main product image of Mansard 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom

Mansard 1 Light Outdoor Wall Lantern

SKU:
P5815-31
Rating:
(0)
Q&A:
(0)
Mansard 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom
$55.04 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Textured Black

Description

–
Classic style wall lantern with ribbed mansard roof and tail. Beveled clear acrylic panels. Polypropylene construction. Black finish.
  • This outdoor wall lantern offers low maintenance for years of enjoyment
  • Ideal for new traditional exteriors including front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ribbed mansard roof style with clear beveled acrylic panels" a classic black finish
  • Polypropylene construction to ensure a long product lifespan
  • Measures: 8" x 8.25" x 17"
  • Uses one medium base 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

No

Warranty:

1 Year

Wattage:

60

Lamp Type:

A19

Color:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy