Apply to be a TradeMaster!
Main product image of Non-Metallic Incandescent 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom

Non-Metallic Incandescent 1 Light Outdoor Wall Lantern

SKU:
P5844-31
Rating:
(0)
Q&A:
(0)
Non-Metallic Incandescent 1 Light Outdoor Wall Lantern
Magnifying glass
Hover image to zoom
$33.69 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Textured Black
Product Highlight: Energy Star Rated
No

Description

–
A black one-light plastic wall lantern with a white acrylic diffuser. Great for a classic outdoor space.
  • Black finish
  • White acrylic diffuser
  • Casual outdoor look.

Specs

–
Warranty:

1 Year

Wattage:

60

Color:

Textured Black

Energy Star Rated:

No

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy