Apply to be a TradeMaster!
Main product image of Mac 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

Mac 1 Light Medium Wall Lantern

SKU:
P5907-31
Rating:
(0)
Q&A:
(0)
Mac 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
$191.67 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty

Description

Classic arts and crafts inspired profile. Cast aluminum construction with clear water glass and decorative bottom detail. Textured black powder coated finish. One-light medium wall lantern.
  • Elevate your home's curb appeal with the Mac Collection large wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for craftsman, modern and transitional interiors or exteriors
  • Classic arts and crafts inspired profile surrounds clear water glass and finished" a textured black powder coated finish
  • Constructed from cast aluminum with durable powder coat finish ensure a long product lifespan
  • Measures: 8.5" x 10" x 12"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Lamp Type:

A19

Energy Star Rated:

No

Color:

Textured Black

Wattage:

100

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy