Apply to be a TradeMaster!
Main product image of Essential 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

Essential 1 Light Medium Wall Lantern

SKU:
P6060-31
Rating:
(0)
Q&A:
(0)
Essential 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
$95.45 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black
Product Highlight: Wattage
100 Watts

Description

Outdoor one-light medium wall lantern with a white linen glass shade" a Black finish.
  • Elevate your home's curb appeal with the Essential Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Powder coated finish" black complements the etched white linen glass
  • Wet location listed for use indoors or outdoors
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 8" x 8.875" x 11.125"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Warranty:

1 Year

Lamp Type:

A19

Energy Star Rated:

No

Color:

Textured Black

Wattage:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy