Apply to be a TradeMaster!
Main product image of Edition 1 Light Large Wall Lantern
Magnifying glass
Hover image to zoom

Edition 1 Light Large Wall Lantern

SKU:
P6072-31
Rating:
(0)
Q&A:
(0)
Edition 1 Light Large Wall Lantern
Magnifying glass
Hover image to zoom
$177.30 each
In Stock
In Stock
Get 8 Mon, Aug 24
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

One-light wall lantern with a distinct octagonal shape for classic styling, highlighted by clear water glass elements.
  • Elevate your home's curb appeal with the Edition Collection large wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for new traditional and transitional interiors or exteriors
  • Classic styling with clear water glass octagonal panels" a classic black powder coated finish
  • Constructed from die-cast aluminum to ensure a long product lifespan
  • Measures: 9" x 10" x 15.875"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Warranty:

1 Year

Color:

Textured Black

Lamp Type:

A19

Wattage:

100

Energy Star Rated:

No

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy