Apply to be a TradeMaster!
Main product image of East Haven 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom

East Haven 1 Light Small Wall Lantern

SKU:
P6073-31
Rating:
(0)
Q&A:
(0)
East Haven 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black

Description

–
The East Haven Collection offers modern styling to complement a wide variety of home styles. The one-light small outdoor wall lantern has a Black frame that cradles a seeded glass shade. Hanging, wall and post mounting fixtures complete the collection.
  • Elevate your home's curb appeal with the East Haven Collection small wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for a wide variety of exteriors including transitional and modern styles
  • Powder coated finish" black surrounds a clear seeded glass diffuser with contemporary details
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 5.75" x 7" x 10.375"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

1 Year

Wattage:

100

Energy Star Rated:

No

Color:

Textured Black

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy