Apply to be a TradeMaster!
Main product image of East Haven 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom

East Haven 1 Light Medium Wall Lantern

SKU:
P6074-31
Rating:
(0)
Q&A:
(0)
East Haven 1 Light Medium Wall Lantern
Magnifying glass
Hover image to zoom
$119.80 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
The East Haven Collection offers modern styling to complement a wide variety of home styles. The one-light medium outdoor wall lantern has a Black frame that cradles a seeded glass shade. Hanging, wall and post mounting fixtures complete the collection.
  • Elevate your home's curb appeal with the East Haven Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for a wide variety of exteriors including transitional and modern styles
  • Powder coated finish" black surrounds a clear seeded glass diffuser with contemporary details
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 7.5" x 9.5" x 12.75"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Warranty:

1 Year

Color:

Textured Black

Wattage:

100

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy